
Gcx Brake Rotor, 320.44106
Mfr # 320.44106
Zoro # G4679371
product price: $38.99
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
8.89 mm
Height
64.77 mm
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44106
Zoro #
G4679371
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
8.89 mm
Height
64.77 mm
Rotor Dia.
291.084 mm
Minimum Thickness
8.128 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
4.5 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.