
Gcx Brake Rotor, 320.44114
Mfr # 320.44114
Zoro # G4679502
product price: $38.69
/eaKey Features
Rotor Type
Vented
Nominal Thickness
25 mm
Material
Cast Iron
Height
49.3 mm
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44114
Zoro #
G4679502
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
49.3 mm
Rotor Dia.
275 mm
Outside Dia.
275 mm
Discard Thickness
23 mm
Center Hole Diameter
55.1 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
100 mm
Minimum Thickness
23 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Bolt Holes
5
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.