
Gcx Brake Rotor, 320.44115
Mfr # 320.44115
Zoro # G4680360
product price: $29.15
/eaKey Features
Rotor Type
Solid
Nominal Thickness
9 mm
Height
55.9 mm
Finish
Partially Coated
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44115
Zoro #
G4680360
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9 mm
Height
55.9 mm
Rotor Dia.
269 mm
Outside Dia.
269 mm
Discard Thickness
7.5 mm
Center Hole Diameter
55 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
100 mm
Minimum Thickness
7.5 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Bolt Holes
5
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.