
Gcx Brake Rotor, 320.44116
Mfr # 320.44116
Zoro # G4679286
product price: $34.45
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
18.034mm (0.71'')
Thickness
16.002mm (0.63'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44116
Zoro #
G4679286
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18.034mm (0.71'')
Thickness
16.002mm (0.63'')
Rotor Dia.
234.95mm (9.25'')
Rotor Height
43.18mm (1.7'')
Lug Holes Size
14.478mm (0.57'')
Details
Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Rotor Construction
1-Piece
Bolt Circle
3.937"
Rotor Material
G11H18 Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.