Zoro Homepage

Gcx Brake Rotor, 320.44128

  • Mfr # 320.44128

  • Zoro # G4679277


product price: $54.55
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
18 mm
Finish
Partially Coated
Material
Cast Iron
Height
68.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44128
Zoro #
G4679277
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18 mm
Height
68.1 mm
Rotor Dia.
312 mm
Discard Thickness
16 mm
Minimum Thickness
16 mm
Bolt Circle Dia.
140 mm
Center Hole Diameter
106.1 mm
Lug Hole Size
0.57 in

Details

Item
Brake Rotor
Lug Hole Quantity
6
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.