Zoro Homepage

Gcx Brake Rotor, 320.44139

  • Mfr # 320.44139

  • Zoro # G4681401


product price: $73.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32.004 mm
Material
Cast Iron
Height
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44139
Zoro #
G4681401
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.004 mm
Height
50.8 mm
Rotor Dia.
295.91 mm
Minimum Thickness
29.972 mm
Lug Hole Size
0.58 in
Bolt Circle Dia.
4.5 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.