Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.44156

  • Mfr # 320.44156

  • Zoro # G4692857


product price: $66.45
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
32 mm
Height
83 mm
Finish
Partially Coated
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44156
Zoro #
G4692857
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
83 mm
Outside Dia.
353.5 mm
Discard Thickness
29 mm
Lug Hole Diameter
16.3 in
Bolt Circle Dia.
150 mm
Center Hole Diameter
112 mm

Details

Rotor Type
Vented
Finish
Partially Coated
Bolt Holes
5
Surface Finish
Smooth
Number of Miscellaneous Holes
2
Vane Style
Straight
Disc Mounting
Floating
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.