
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44161
Zoro #
G4695550
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
30.6 mm
Outside Dia.
279 mm
Rotor Dia.
279 mm
Discard Thickness
8.5 mm
Center Hole Diameter
62 mm
Lug Hole Size
0.567 in
Minimum Thickness
8.5 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Bolt Holes
5
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.