Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.45048

  • Mfr # 320.45048

  • Zoro # G4683982


product price: $39.25
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24 mm
Thickness
22mm (0.866")
Height
48.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45048
Zoro #
G4683982
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Thickness
22mm (0.866")
Height
48.7 mm
Rotor Dia.
258mm (10.15")
Outside Dia.
257.8 mm
Hub Hole Diameter
72.2mm (2.84")
Lug Holes Size
13mm (0.51")
Rotor Height
48.7mm (1.917")
Discard Thickness
22 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G11H18 Cast Iron
Rotor Finish
Partial Coated
Rotor Construction
1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.