Zoro Homepage

Gcx Brake Rotor, 320.45053

  • Mfr # 320.45053

  • Zoro # G4685157


product price: $58.45
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Rotor Type
Vented
Lug Hole Quantity
5
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45053
Zoro #
G4685157
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Stud/Lug Hole Diameter
0.512 in
Nominal Thickness
28.000 mm
Center Hole Diameter
2.839 in
Discard Thickness
1.024 in
Outside Dia.
273.700 mm
Height
2.008 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Disc Mounting
Floating
Style
Straight
Grade
Premium
Hat Finish
Coated
Finish
Partially Coated
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.