Zoro Homepage

Gcx Brake Rotor, 320.45063

  • Mfr # 320.45063

  • Zoro # G4688961


product price: $54.79
/ea

Key Features

Hat Finish
Coated
Rotor Type
Vented
Nominal Thickness
0.984 in
Outside Dia.
11.102 in
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45063
Zoro #
G4688961
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.984 in
Outside Dia.
11.102 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
12.930 mm
Discard Thickness
23.000 mm
Height
1.921 in
Center Hole Diameter
71.700 mm

Details

Hat Finish
Coated
Rotor Type
Vented
Style
Straight
Finish
Partially Coated
Disc Mounting
Floating
Surface Finish
Smooth
Grade
Premium
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.