Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.46069

  • Mfr # 320.46069

  • Zoro # G4694659


product price: $33.69
/ea

Key Features

Height
2.370 in
Stud/Lug Hole Diameter
12.500 mm
Outside Dia.
10.276 in
Center Hole Diameter
69.000 mm
Nominal Drum Diameter
6.614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.46069
Zoro #
G4694659
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.370 in
Stud/Lug Hole Diameter
12.500 mm
Outside Dia.
10.276 in
Center Hole Diameter
69.000 mm
Nominal Drum Diameter
6.614 in
Nominal Thickness
0.394 in
Discard Thickness
8.400 mm
Mounting Bolt Hole Circle Diameter
114.300 mm

Details

Hat Finish
Coated
Rotor Type
Solid
Finish
Partially Coated
Surface Finish
Smooth
Grade
Premium
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Drum Dia
6.654 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.