
Gcx Brake Rotor, 320.47026
Mfr # 320.47026
Zoro # G4706796
product price: $45.99
/eaKey Features
Rotor Type
Solid
Nominal Thickness
10 mm
Height
67.6 mm
Finish
Partially Coated
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.47026
Zoro #
G4706796
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
67.6 mm
Rotor Dia.
273.8 mm
Outside Dia.
273.8 mm
Discard Thickness
8.5 mm
Bolt Circle Dia.
100 mm
Minimum Thickness
8.5 mm
Center Hole Diameter
58 mm
Lug Hole Size
0.509 in
Details
Item
Brake Rotor
Rotor Type
Solid
Finish
Partially Coated
Material
Cast Iron
Bolt Holes
5
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.