Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.48013

  • Mfr # 320.48013

  • Zoro # G4695681


product price: $38.99
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
8.89 mm
Finish
Partially Coated
Height
43.434 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.48013
Zoro #
G4695681
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
8.89 mm
Height
43.434 mm
Rotor Dia.
278.13 mm
Bolt Circle Dia.
4.5 in
Minimum Thickness
8.128 mm
Lug Hole Size
0.5 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.