Zoro Homepage

Gcx Brake Rotor, 320.50017

  • Mfr # 320.50017

  • Zoro # G4699909


product price: $54.95
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
28 mm
Height
54.4 mm
Thickness
26mm (1.02")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.50017
Zoro #
G4699909
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Height
54.4 mm
Thickness
26mm (1.02")
Outside Dia.
298.2 mm
Rotor Dia.
298.2mm (11.74")
Hub Hole Diameter
96.4mm (3.8")
Rotor Height
54.4mm (2.14")
Lug Holes Size
12.5mm (0.49")
Discard Thickness
26 mm

Details

Rotor Type
Vented
Lug Hole Quantity
6
Bolt Holes
6
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Bolt Circle
140mm (5.5")
Rotor Finish
Partial Coated
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.