
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.50023
Zoro #
G4700091
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9.906mm (0.39'')
Thickness
8.382mm (0.33'')
Rotor Dia.
275.082mm (10.83'')
Rotor Height
60.96mm (2.4'')
Lug Holes Size
12.192mm (0.48'')
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Rotor Material
G11H18 Cast Iron
Bolt Circle
4.500"
Rotor Finish
Partial Coated
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.