Zoro Homepage

Gcx Brake Rotor, 320.51013

  • Mfr # 320.51013

  • Zoro # G4700986


product price: $46.15
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
26 mm
Material
Cast Iron
Height
46.1 mm
Finish
Partially Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.51013
Zoro #
G4700986
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
46.1 mm
Rotor Dia.
293.8 mm
Outside Dia.
293.8 mm
Discard Thickness
24.4 mm
Minimum Thickness
24.4 mm
Lug Hole Size
0.49 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
69 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Bolt Holes
5
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.