Zoro Homepage

Gcx Brake Rotor, 320.51022

  • Mfr # 320.51022

  • Zoro # G4700828


product price: $41.15
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.906 mm
Finish
Partially Coated
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.51022
Zoro #
G4700828
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.906 mm
Height
54.61 mm
Rotor Dia.
283.972 mm
Minimum Thickness
8.382 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.49 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.