Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.51047

  • Mfr # 320.51047

  • Zoro # G4703862


product price: $35.45
/ea

Key Features

Rotor Type
Solid
Grade
Premium
Lug Hole Quantity
4
Stud/Lug Hole Diameter
0.492 in
Outside Dia.
262.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.51047
Zoro #
G4703862
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.492 in
Outside Dia.
262.000 mm
Nominal Thickness
0.394 in
Discard Thickness
8.400 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
62.500 mm
Height
44.200 mm

Details

Rotor Type
Solid
Grade
Premium
Lug Hole Quantity
4
Finish
Partially Coated
Hat Finish
Coated
Surface Finish
Smooth
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.