
Gcx Brake Rotor, 320.58006
Mfr # 320.58006
Zoro # G4704571
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Discard Thickness
1.201 in
Disc Mounting
Floating
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
127.000 mm
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.58006
Zoro #
G4704571
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
1.201 in
Mounting Bolt Hole Circle Diameter
127.000 mm
Center Hole Diameter
2.835 in
Height
2.146 in
Nominal Thickness
32.000 mm
Outside Dia.
12.992 in
Stud/Lug Hole Diameter
17.000 mm
Details
Disc Mounting
Floating
Surface Finish
Smooth
Finish
Partially Coated
Hat Finish
Coated
Grade
Premium
Rotor Type
Vented
Lug Hole Quantity
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.