Zoro Homepage

Gcx Brake Rotor, 320.61042

  • Mfr # 320.61042

  • Zoro # G4704547


product price: $36.49
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
13.9 mm
Height
49.9 mm
Thickness
12.8mm (0.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61042
Zoro #
G4704547
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
13.9 mm
Height
49.9 mm
Thickness
12.8mm (0.5")
Outside Dia.
267 mm
Rotor Dia.
267mm (10.51")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
70.8mm (2.787")
Rotor Height
49.9mm (1.96")
Discard Thickness
12.8 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Material
G11H18 Cast Iron
Rotor Finish
Partial Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.