
Gcx Brake Rotor, 320.61051
Mfr # 320.61051
Zoro # G4705448
product price: $49.89
/eaKey Features
Nominal Thickness
1.024 in
Center Hole Diameter
2.799 in
Outside Dia.
276.000 mm
Surface Finish
Smooth
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.61051
Zoro #
G4705448
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.024 in
Center Hole Diameter
2.799 in
Outside Dia.
276.000 mm
Mounting Bolt Hole Circle Diameter
108.000 mm
Height
1.843 in
Discard Thickness
24.750 mm
Stud/Lug Hole Diameter
0.555 in
Details
Surface Finish
Smooth
Disc Mounting
Floating
Style
Straight
Hat Finish
Coated
Grade
Premium
Lug Hole Quantity
5
Finish
Partially Coated
Rotor Type
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.