Zoro Homepage

Gcx Brake Rotor, 320.61062

  • Mfr # 320.61062

  • Zoro # G4705980


product price: $41.75
/ea

Key Features

Disc Mounting
Floating
Lug Hole Quantity
5
Hat Finish
Coated
Mounting Bolt Hole Circle Diameter
108.000 mm
Height
32.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61062
Zoro #
G4705980
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
108.000 mm
Height
32.700 mm
Center Hole Diameter
2.535 in
Outside Dia.
288.000 mm
Discard Thickness
18.500 mm
Stud/Lug Hole Diameter
0.555 in
Nominal Thickness
20.000 mm

Details

Disc Mounting
Floating
Lug Hole Quantity
5
Hat Finish
Coated
Surface Finish
Smooth
Rotor Type
Vented
Grade
Premium
Finish
Partially Coated
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.