
Gcx Brake Rotor, 320.62012
Mfr # 320.62012
Zoro # G4713242
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26.416 mm
Height
2987.04 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62012
Zoro #
G4713242
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.416 mm
Height
2987.04 mm
Rotor Dia.
301.244 mm
Lug Hole Size
0.44 in
Bolt Circle Dia.
5 in
Minimum Thickness
24.638 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.