
Gcx Brake Rotor, 320.62057
Mfr # 320.62057
Zoro # G4714931
product price: $45.25
/eaKey Features
Rotor Type
Vented
Nominal Thickness
32.3 mm
Height
52 mm
Material
Cast Iron
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62057
Zoro #
G4714931
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.3 mm
Height
52 mm
Outside Dia.
278 mm
Rotor Dia.
278 mm
Discard Thickness
31.06 mm
Center Hole Diameter
70.7 mm
Lug Hole Size
0.638 in
Bolt Circle Dia.
118 mm
Minimum Thickness
31.06 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Bolt Holes
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.