Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.62064

  • Mfr # 320.62064

  • Zoro # G4706936


product price: $40.29
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.2 mm
Height
38.8 mm
Thickness
9mm (0.35")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62064
Zoro #
G4706936
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.2 mm
Height
38.8 mm
Thickness
9mm (0.35")
Outside Dia.
297.7 mm
Rotor Dia.
297.7mm (11.72")
Hub Hole Diameter
70.9mm (2.79")
Lug Holes Size
16.3mm (0.64")
Rotor Height
38.8mm (1.528")
Discard Thickness
9 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Bolt Holes
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
118mm (4.646")
Rotor Finish
Partial Coated
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Material
G11H18 Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.