Zoro Homepage

Gcx Brake Rotor, 320.62071

  • Mfr # 320.62071

  • Zoro # G4659290


product price: $54.79
/ea

Key Features

Lug Hole Quantity
5
Style
Plain
Rotor Dia.
298mm (11.732")
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62071
Zoro #
G4659290
UPC #
-
Country of Origin
Unknown

Dimensions

Rotor Dia.
298mm (11.732")

Details

Lug Hole Quantity
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Rotor Finish
Partial Coated
Rotor Material
G11H18 Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.