Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.62073

  • Mfr # 320.62073

  • Zoro # G4658870


product price: $53.75
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
32.2 mm
Finish
Partially Coated
Material
Cast Iron
Height
52.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62073
Zoro #
G4658870
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.2 mm
Height
52.2 mm
Outside Dia.
297 mm
Rotor Dia.
297 mm
Discard Thickness
30.7 mm
Minimum Thickness
30.7 mm
Lug Hole Size
0.63 in
Center Hole Diameter
70.6 mm
Bolt Circle Dia.
115 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Bolt Holes
5
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.