Zoro Homepage

Gcx Brake Rotor, 320.62097

  • Mfr # 320.62097

  • Zoro # G4660228


product price: $39.69
/ea

Key Features

Disc Mounting
Floating / DIH
Mounting Bolt Hole Circle Diameter
4.500 in
Grade
Premium
Center Hole Diameter
70.700 mm
Nominal Thickness
0.429 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62097
Zoro #
G4660228
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
70.700 mm
Nominal Thickness
0.429 in
Outside Dia.
278.000 mm
Discard Thickness
9.000 mm
Stud/Lug Hole Diameter
14.200 mm
Height
50.700 mm
Nominal Drum Diameter
175.000 mm

Details

Disc Mounting
Floating / DIH
Grade
Premium
Finish
Partially Coated
Rotor Type
Solid
Hat Finish
Coated
Lug Hole Quantity
5
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.