Zoro Homepage

Gcx Brake Rotor, 320.62099

  • Mfr # 320.62099

  • Zoro # G4658907


product price: $73.15
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
30 mm
Material
Cast Iron
Height
52.3 mm
Finish
Partially Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62099
Zoro #
G4658907
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
52.3 mm
Outside Dia.
323 mm
Rotor Dia.
323 mm
Discard Thickness
28.6 mm
Lug Hole Size
0.56 in
Center Hole Diameter
70.7 mm
Minimum Thickness
28.6 mm
Bolt Circle Dia.
115 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Bolt Holes
5
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.