
Gcx Brake Rotor, 320.62115
Mfr # 320.62115
Zoro # G4671376
product price: $53.65
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.938 mm
Material
Cast Iron
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62115
Zoro #
G4671376
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.938 mm
Height
48.006 mm
Rotor Dia.
292.1 mm
Minimum Thickness
10.414 mm
Lug Hole Size
0.64 in
Bolt Circle Dia.
4.724 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.