Zoro Homepage

Gcx Brake Rotor, 320.63052

  • Mfr # 320.63052

  • Zoro # G4675162


product price: $45.79
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
23 mm
Height
39.1 mm
Thickness
21.4mm (0.84")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.63052
Zoro #
G4675162
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
23 mm
Height
39.1 mm
Thickness
21.4mm (0.84")
Outside Dia.
280 mm
Rotor Dia.
280mm (11")
Rotor Height
39.1mm (1.539")
Hub Hole Diameter
61mm (2.4")
Lug Holes Size
14.1mm (0.555")
Discard Thickness
21.4 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Rotor Material
G11H18 Cast Iron
Bolt Circle
100mm (3.94")
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.