Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.65042

  • Mfr # 320.65042

  • Zoro # G4661862


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
30 mm
Height
200.5 mm
Thickness
28mm (1.102")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65042
Zoro #
G4661862
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
200.5 mm
Thickness
28mm (1.102")
Rotor Dia.
331mm (13.03")
Outside Dia.
331 mm
Rotor Height
200.5mm (7.89")
Hub Hole Diameter
123.8mm (4.87")
Lug Holes Size
9/16 x 18
Discard Thickness
28 mm

Details

Rotor Type
Vented
Lug Hole Quantity
8
Bolt Holes
8
Style
Plain
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Bolt Circle
165.1mm (6.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.