Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.65088

  • Mfr # 320.65088

  • Zoro # G4682250


product price: $34.69
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30.226 mm
Finish
Partially Coated
Height
46.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65088
Zoro #
G4682250
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30.226 mm
Height
46.99 mm
Rotor Dia.
308.102 mm
Minimum Thickness
27.686 mm
Bolt Circle Dia.
5.315 in
Lug Hole Size
0.63 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.