Zoro Homepage

Gcx Brake Rotor, 320.65091

  • Mfr # 320.65091

  • Zoro # G4682162


product price: $57.25
/ea

Key Features

Grade
Premium
Lug Hole Quantity
5
Nominal Thickness
1.024 in
Stud/Lug Hole Diameter
13.700 mm
Center Hole Diameter
82.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65091
Zoro #
G4682162
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.024 in
Stud/Lug Hole Diameter
13.700 mm
Center Hole Diameter
82.000 mm
Discard Thickness
0.965 in
Outside Dia.
305.000 mm
Height
56.300 mm
Mounting Bolt Hole Circle Diameter
114.300 mm

Details

Grade
Premium
Lug Hole Quantity
5
Rotor Type
Vented
Disc Mounting
Floating
Hat Finish
Coated
Style
Straight
Surface Finish
Smooth
Finish
Partially Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.