Zoro Homepage

Gcx Brake Rotor, 320.65114

  • Mfr # 320.65114

  • Zoro # G4685349


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
34.036 mm
Finish
Partially Coated
Height
3175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65114
Zoro #
G4685349
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
34.036 mm
Height
3175 mm
Rotor Dia.
340.106 mm
Bolt Circle Dia.
6.146 in
Minimum Thickness
32.512 mm
Lug Hole Size
0.51 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.