Zoro Homepage

Gcx Brake Rotor, 320.65128

  • Mfr # 320.65128

  • Zoro # G4677886


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
30 mm
Height
91.9 mm
Finish
Partially Coated
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65128
Zoro #
G4677886
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
91.9 mm
Outside Dia.
330 mm
Rotor Dia.
330 mm
Discard Thickness
28.5 mm
Lug Hole Size
M14-2.0
Bolt Circle Dia.
135 mm
Minimum Thickness
28.5 mm
Center Hole Diameter
86.9 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Bolt Holes
6
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.