
Gcx Brake Rotor, 320.66016
Mfr # 320.66016
Zoro # G4678312
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
26.4 mm
Material
Cast Iron
Height
117.8 mm
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66016
Zoro #
G4678312
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.4 mm
Height
117.8 mm
Rotor Dia.
301 mm
Outside Dia.
301 mm
Discard Thickness
24.5 mm
Lug Hole Size
1/2"-20
Center Hole Diameter
77.8 mm
Bolt Circle Dia.
127 mm
Minimum Thickness
24.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Bolt Holes
5
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.