
Gcx Brake Rotor, 320.66022
Mfr # 320.66022
Zoro # G4678568
product price: $64.95
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32.766mm (1.29'')
Thickness
30.988mm (1.22'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66022
Zoro #
G4678568
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.766mm (1.29'')
Thickness
30.988mm (1.22'')
Rotor Dia.
294.894mm (11.61'')
Lug Holes Size
13.97mm (0.55'')
Rotor Height
84.074mm (3.31'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Finish
Partial Coated
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Material
G11H18 Cast Iron
Bolt Circle
5.000"
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.