
Gcx Brake Rotor, 320.66032
Mfr # 320.66032
Zoro # G4682372
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
36.322 mm
Finish
Partially Coated
Height
2816.86 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66032
Zoro #
G4682372
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
36.322 mm
Height
2816.86 mm
Rotor Dia.
344.932 mm
Bolt Circle Dia.
7.252 in
Minimum Thickness
34.798 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.