
Gcx Brake Rotor, 320.66052
Mfr # 320.66052
Zoro # G4683809
product price: $53.65
/eaKey Features
Rotor Type
Vented
Nominal Thickness
20 mm
Finish
Partially Coated
Height
85 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66052
Zoro #
G4683809
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
85 mm
Outside Dia.
325 mm
Rotor Dia.
325 mm
Discard Thickness
18.5 mm
Bolt Circle Dia.
127 mm
Lug Hole Size
0.52 in
Center Hole Diameter
78.7 mm
Minimum Thickness
18.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Bolt Holes
6
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.