Zoro Homepage

Gcx Brake Rotor, 320.66053

  • Mfr # 320.66053

  • Zoro # G4691630


product price: $74.49
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
29 mm
Height
54.3 mm
Thickness
27.5mm (1.08")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.66053
Zoro #
G4691630
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
29 mm
Height
54.3 mm
Thickness
27.5mm (1.08")
Outside Dia.
325 mm
Rotor Dia.
325mm (12.8")
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
79mm (3.11")
Rotor Height
54.3mm (2.138")
Discard Thickness
27.5 mm

Details

Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Bolt Holes
6
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
127mm (5")
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Rotor Construction
1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.