
Gcx Brake Rotor, 320.76001
Mfr # 320.76001
Zoro # G4692839
product price: $70.15
/eaKey Features
Nominal Thickness
1.378in
Height
62.5mm
Outside Dia.
282.00mm
Center Hole Diameter
4.331in
Disc Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.76001
Zoro #
G4692839
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.378in
Height
62.5mm
Outside Dia.
282.00mm
Center Hole Diameter
4.331in
Mounting Bolt Hole Diameter
12.60mm
Hub Hole Diameter
110.0mm
Discard Thickness
1.260in
Mounting Bolt Hole Circle Diameter
5.354in
Details
Disc Finish
Partially Coated
Vane Style
Straight
Solid Or Vented Type Rotor
Vented
Hub Hole/Whl Reg [cntrc]
110.0mm
Disc Mounting [cntrc]
Behind the Hub
Surface Type
Smooth
Hat Finish
Coated
Mounting Bolt Hole Quantity
12
Misc Holes
12
Disc Mounting
Behind the Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.