
Gcx Brake Rotor Fully Coated, 320.33012F
Mfr # 320.33012F
Zoro # G4688200
product price: $29.99
/eaKey Features
Center Hole Diameter
2.559 in
Rotor Type
Vented
Discard Thickness
0.709 in
Nominal Thickness
19.900 mm
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.33012F
Zoro #
G4688200
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
2.559 in
Discard Thickness
0.709 in
Nominal Thickness
19.900 mm
Outside Dia.
239.000 mm
Stud/Lug Hole Diameter
13.750 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Height
38.600 mm
Details
Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Finish
Fully Coated
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Lug Hole Quantity
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.