
Gcx Brake Rotor Fully Coated, 320.34055F
Mfr # 320.34055F
Zoro # G4698131
product price: $61.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
29.972mm (1.18'')
Thickness
28.448mm (1.12'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34055F
Zoro #
G4698131
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.972mm (1.18'')
Thickness
28.448mm (1.12'')
Rotor Dia.
324.104mm (12.76'')
Lug Holes Size
14.732mm (0.58'')
Rotor Height
73.914mm (2.91'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Full Coated
Rotor Material
G11H18 Cast Iron
Bolt Circle
4.724"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.