
GCX BRAKE ROTOR FULLY COATED
Mfr # 320.44024F
Zoro # G202027819
product price: $29.35
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
11.176mm (0.44'')
Thickness
9.906mm (0.39'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44024F
Zoro #
G202027819
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.176mm (0.44'')
Thickness
9.906mm (0.39'')
Rotor Dia.
243.078mm (9.57'')
Rotor Height
39.116mm (1.54'')
Lug Holes Size
14.478mm (0.57'')
Details
Item
GCX Brake rotor
Rotor Type
Solid
Lug Hole Quantity
4
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
3.937"
Rotor Material
G11H18 Cast Iron
Rotor Finish
Full Coated
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.