Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.44093F

  • Mfr # 320.44093F

  • Zoro # G4679627


product price: $64.79
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
32.004mm (1.26'')
Thickness
29.972mm (1.18'')
Style
Plain
Rotor Dia.
311.404mm (12.26'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44093F
Zoro #
G4679627
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.004mm (1.26'')
Thickness
29.972mm (1.18'')
Rotor Dia.
311.404mm (12.26'')
Rotor Height
58.166mm (2.29'')

Details

Rotor Type
Vented
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Bolt Circle
5.500"
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.