
Gcx Brake Rotor Fully Coated, 320.45034F
Mfr # 320.45034F
Zoro # G4683650
product price: $29.69
/eaKey Features
Nominal Thickness
18.000 mm
Disc Mounting
Floating
Outside Dia.
234.700 mm
Lug Hole Quantity
4
Hat Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.45034F
Zoro #
G4683650
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18.000 mm
Outside Dia.
234.700 mm
Discard Thickness
0.630 in
Stud/Lug Hole Diameter
13.000 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.165 in
Height
1.772 in
Details
Disc Mounting
Floating
Lug Hole Quantity
4
Hat Finish
Coated
Finish
Fully Coated
Style
Straight
Grade
Premium
Surface Finish
Smooth
Rotor Type
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.