Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.61002F

  • Mfr # 320.61002F

  • Zoro # G200543670


product price: $67.79
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
23.876mm (0.94'')
Thickness
22.352mm (0.88'')
Rotor Dia.
286.766mm (11.29'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61002F
Zoro #
G200543670
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
23.876mm (0.94'')
Thickness
22.352mm (0.88'')
Rotor Dia.
286.766mm (11.29'')
Rotor Height
2730.5mm (107.5'')
Lug Holes Size
12.7mm (0.5'')

Details

Item
GCX Brake rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Bolt Circle
4.500"
Rotor Finish
Full Coated

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.