Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.61023F

  • Mfr # 320.61023F

  • Zoro # G4696427


product price: $38.45
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
24.13 mm
Finish
Fully Coated
Height
59.436 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61023F
Zoro #
G4696427
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24.13 mm
Height
59.436 mm
Rotor Dia.
258.064 mm
Lug Hole Size
0.57 in
Minimum Thickness
22.86 mm
Bolt Circle Dia.
4.252 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.